SMC ZP3E-Y40BMSJB50 VACUUM PAD


Compact with Buffer - ZP3E-Y

References
smc:ZP3E-Y40BMSJB50
rubix:394A2138
manufacturer :ZP3E-Y40BMSJB50
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter40 mm
Shapebellow
See all Specifications

Product details : SMC ZP3E-Y40BMSJB50 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 32 to Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Female Thread Buffer Lateral Vacuum Inlet.

Technical specifications


Attributes
Materialsilicone rubber
Diameter40 mm
Shapebellow
Typevacuum pad
Metrical Diameter44 mm
Show UNSPSC/ECL@SS
£ 59.72 excl. VAT
/ Each
£ 71.66 incl. VAT
  • Usually arrives within 14 working days