Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR20UN-06-B6 VACUUM PAD
SMC ZPR20UN-06-B6 VACUUM PAD
Vacuum Pad
References
smc:
ZPR20UN-06-B6
rubix:
2610910
Technical specifications
Material
NBR
Diameter
20
mm
Shape
Flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR20UN-06-B6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 20
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B6 (Female Thread M6X1)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
58
x
36
mm
Logistic Weight
75
g
Material
NBR
Diameter
20
mm
Shape
Flat
Type
Vacuum Pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.19
excl. VAT
/
Each
£
27.83
incl. VAT
Delivery usually within (
19
) days
Select variants (10)
Add to cart
Check our products from related categories
SMC ZPT2004UNJ10-04-A8 VACUUM PAD
SMC ZP2-06AUN VACUUM PAD
AVENTICS 1820455097
SMC ZP2-B20MBN VACUUM PAD
FESTO 191039 SUCTION CUP WITHOUT CONNECTOR ESV-60-EN
SMC ZPT40FGN-B01 BALL JOINT VACUUM PAD WITH BUF
SMC ZPX50HNJ25-B01-A18 VACUUM PAD
SMC ZPT40CN-A8 VACUUM PAD
SMC ZPT13BS-A6 VACUUM PAD
SMC ZP3-Y10UMHSK10-B5 VACUUM PAD
SMC ZPT20BNK30-06-A10 VACUUM PAD
SMC ZPT16CN-B01 VACUUM PAD
SMC ZP2-B08CS VACUUM PAD
SMC ZP08UGS VACUUM PAD
SMC ZP3E-T100UMN-B18 VACUUM PAD