References
Festo:MS6-LF-1/2-CUM
Rubix:115A1057
Manufacturer :529611
EAN:4052568164034

Documents
Product details : FESTO 529611 FILTER MS6-LF-1/2-CUM
Filter MS6-LF-1/2-CUM 5 µm Filter, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 948,4 g |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Volume flow rate | 3200 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 72.33 excl. VAT
/ Each
£ 86.80 incl. VAT
- Delivery usually within ( 6 ) days