NORGREN F68G-NNN-MR3 FILTER OLYMPIAN
Olympian Plus general purpose filter
See technical informationSee documentsReferences
IMI Norgren:F68G-NNN-MR3
Rubix:115A1219
Manufacturer :F68G-NNN-MR3

Documents
Product details : NORGREN F68G-NNN-MR3 FILTER OLYMPIAN
Compressed air filter 40 My module
Technical specifications
Attributes
| Filter fineness | 40 µm |
|---|---|
| Type | olympian plus stecksystem druckluftfilter |
| Material | aluminium |
| Max. service pressure | 17 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 205.96 excl. VAT
/ Each
£ 247.15 incl. VAT
- Usually arrives within 14 working days
