FESTO 529617 FILTER MS6-LF-1/2-ERV

Compressed Air Filter

See technical informationSee documents

References

Festo:MS6-LF-1/2-ERV
Rubix:114A8401
Manufacturer :529617
EAN:4052568164065
MS6-LF-1/2-ERV Filter

Technical specifications

Threading diameter (inch)g 1/2 ''
Filter fineness40 µm
See all Specifications

Documents

Product details : FESTO 529617 FILTER MS6-LF-1/2-ERV


Filter MS6-LF-1/2-ERV 40 µm Filter, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x142x120 mm
Logistic Weight750 g
Threading diameter (inch)g 1/2 ''
Filter fineness40 µm
Materialdie-cast aluminium
Volume flow rate4100 l/min
Min. service pressure 2 bar
Max. service pressure12 bar
Min. temperature5 °C
Max. temperature60 °C
£ 75.73 excl. VAT
/ Each
£ 90.88 incl. VAT
  • In stock: Next day delivery