References
SMC:AFF75B-F20D
Rubix:265A1092
Manufacturer :AFF75B-F20D

Product details : SMC AFF75B-F20D
AFF2C-22C/AFF37B-75B, Main Line Filter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x426x220 mm |
|---|---|
| Logistic Weight | 10500 g |
| Threading diameter (inch) | g2 rc '' |
| Filter fineness | 3 µm |
| Type | filtro linea principale |
| Volume flow rate | 12000 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | rc (g2) |
Show UNSPSC/ECL@SS
£ 917.20 excl. VAT
/ Each
£ 1,100.64 incl. VAT
- Delivery usually within ( 4 ) days