References
Festo:MS6-LF-1/4-ERM
Rubix:114A3231
Manufacturer :529631
EAN:4052568085384

Documents
Product details : FESTO 529631 FILTER MS6-LF-1/4-ERM
Filter MS6-LF-1/4-ERM 40 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 686,4 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 40 µm |
| Material | die-cast aluminium |
| Volume flow rate | 2500 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 50.07 excl. VAT
/ Each
£ 60.08 incl. VAT
- Delivery usually within ( 6 ) days