FENNER FENLOCK 200 CONE CLAMPING ELEMENT 25 X 50MM NON SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK200-25X50
Rubix:406A2345
Manufacturer :630A0025


Technical specifications
| Type | fenlock cone clamping element non selfcentering type flk200 25x50 |
|---|
Product details : FENNER FENLOCK 200 CONE CLAMPING ELEMENT 25 X 50MM NON SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element non selfcentering type FLK200 25x50
Technical specifications
Attributes
| Type | fenlock cone clamping element non selfcentering type flk200 25x50 |
|---|---|
| Shaft diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 21.97 excl. VAT
/ Each
£ 26.36 incl. VAT
- Delivery usually within ( 2 ) days