References
Mecaline:MLAB15SS
Rubix:264A4322
Manufacturer :896032
EAN:3660338483394

Documents
Product details : MECALINE MLAB15SS 896032
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).
Strengths
Stainless Steel for corrosion resistance, easy to fit,
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | solid with screw |
|---|---|
| Number of screws | 1 |
| Material | stainless steel aisi304 |
| Weight | 0.03 kg |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
- In stock: Next day delivery
