FENNER FENLOCK 110 CONE CLAMPING ELEMENT 24 X 34MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK110-24X34
Rubix:406A2362
Manufacturer :630B0024


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk110 24x34 |
|---|
Product details : FENNER FENLOCK 110 CONE CLAMPING ELEMENT 24 X 34MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK110 24x34
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk110 24x34 |
|---|---|
| Shaft diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 28.62 excl. VAT
/ Each
£ 34.34 incl. VAT
- Delivery usually within ( 2 ) days