MECALINE MLAB50 896048


Shaft Collar -Grub Screw type

References
mecaline:MLAB50
rubix:264A4338
manufacturer :896048
ean:3660338483554
brand logo
brand logo
Technical specifications
Typesolid with screw
See all Specifications

Product details : MECALINE MLAB50 896048


Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).

Strengths

Supplied in quality C45 steel with deburred edges

Applications

For securing components onto shafts

Technical specifications


Attributes
Typesolid with screw
Number of screws1
Materialc45 steel
Weight0.429 kg
Outer diameter80 mm
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
  • Usually arrives within 14 working days