Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
SKF HYDRAULIC FITTING 404-611
SKF HYDRAULIC FITTING 404-611
Cone Clamping Ring
References
skf:
404-611
rubix:
115A7631
Technical specifications
Type
Tapered ring - DIN3862
See all Specifications
Product details
Technical specifications
Product details : SKF HYDRAULIC FITTING 404-611
Cone Clamping Ring
Cone ring
Technical specifications
Attributes
Logistic Weight
1
g
Type
Tapered ring - DIN3862
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.77
excl. VAT
/
Each
£
0.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF M10 UNION SOCKET 406-612-MS
PERMA M10 NIPPLE ADAPTOR 104841
SKF 408-603 INLET BUSHING MS F.TUBE D 8X1,25
SKF AUTO LUBRICATOR- LAPN8
PERMA S2 CONTROL DRIVE 108985
PERMA 106943 CABLE PRO C M12 10M
SKF LAPT1000SW FLEX TUBING 6X4X1000MM
PARKER MANUAL-PRE-ASSY-TOOL VOMO08LX
PERMA 101569 POLYAMID TUBING 12W 5MMX8MM 1.5MM SECTION
PERMA 104829 ANGLE 90DEGREE M8X1 MALE X G1/4 FEMALE BRASS
PARKER BRASS GLAND RG2AHL251
SKF AUTO LUBRICATOR TLMR101/38WA2
PERMA TUBE CONNECTOR G1/4 PERMA-101496
604-002 TUBE CLAMP ST-Z D 4(2X)
ROEBUCK PF6. POLYTHENE ANTI-SPLASH FUNNEL 6