Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA TUBE CONNECTOR G1/4 PERMA-101496
PERMA TUBE CONNECTOR G1/4 PERMA-101496
HOSE CONNECTION
References
perma:
101496
rubix:
119A6154
ean:
4061201008819
Technical specifications
Type
Hose connection
See all Specifications
Product details
Technical specifications
Product details : PERMA TUBE CONNECTOR G1/4 PERMA-101496
PERMA PRO hose conn., str., 8 mm
perma hose connection with external thread
Technical specifications
Attributes
Logistic Weight
14
g
Type
Hose connection
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.08
excl. VAT
/
Each
£
6.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARKER P035AA ELEMENT KIT
604-002 TUBE CLAMP ST-Z D 4(2X)
SKF LAPT1000SW FLEX TUBING 6X4X1000MM
SKF 406-611 TAPER CUTT.RING MS D 60
PERMA NIPPLEREDUCERADAPTER PERMA-109953
PERMA 101390 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
PERMA NOVACONTROLUNIT PERMA-107271
PARKER BRASS GLAND RG2AHL251
SKF DSA1-S25W-1M1A PRESSURE SWITCH
PARKER MOK20SX EO HYDRAULIC ASSEMBLY CONE
PERMA 104822 TUBE CONNECTOR G1/4 MALE TO 8MM
PERMA 106943 CABLE PRO C M12 10M
PERMA 109686 MOUNTING BRACKET
SKF LAGM1000E GREASE METRE
TLDD-1/EU-DS TLDD 1/EU-DS CONNECTED TLDD DRIVE UNIT