Cone reduction connection with taper EO
Material | Stainless Steel |
---|---|
Type | Tube End Reducer |
Material | Stainless Steel |
---|---|
Type | Tube End Reducer |
Min. service pressure | 160 bar |
Max. service pressure | 315 bar |
Min. temperature | -60 °C |
Max. temperature | 400 °C |
Exterior tube diameter | 18 mm |
Length | 36 mm |
Connecting diameter 2 (metric) | 12 mm |
Usually arrives within 14 working days