Blanking screws and connectors
Material | Brass |
---|---|
Type | Blanking Screw and Connector |
Material | Brass |
---|---|
Type | Blanking Screw and Connector |
Min. service pressure | 0 bar |
Max. service pressure | 60 bar |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days