FESTO 159426 CONNECTING CABLE SIM-M8-3WD-2,5-NSL-PU
Connecting cable SIM-M8
See technical informationSee documentsReferences
Festo:SIM-M8-3WD-2,5-NSL-PU
Rubix:107A1593
Manufacturer :159426
EAN:4052568071530

Documents
Product details : FESTO 159426 CONNECTING CABLE SIM-M8-3WD-2,5-NSL-PU
Connecting cable SIM-M8-3WD-2,5-NSL-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Ready status display=Green LED, Operating status display=Yellow LED
Technical specifications
Attributes
| Logistic Weight | 73,88 g |
|---|---|
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 57.52 excl. VAT
/ Each
£ 69.02 incl. VAT
- Delivery usually within ( 10 ) days