References
Festo:SASF-L1-LD-M2
Rubix:391A5945
Manufacturer :552829
EAN:4052568095529

Documents
Product details : FESTO 552829 ADAPTER LENS
Adapter lens SASF-L1-LD-M2 To increase working range. Ambient temperature=-30 - 150 °C, Tightening torque=-0,2 - 0,6 Nm, Product weight=0,5 g, Materials information, housing=(* Brass, * Nickel plated), Protection class=IP66
Adapter lens SASF-L1-LD-M2 552829
Technical specifications
Attributes
| Logistic Weight | 1,11 g |
|---|---|
| Type | attachment lens |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Delivery usually within ( 16 ) days