References
Festo:NHSB-A1-15-BLG3-LE3-PU8-2XBB
Rubix:391A4121
Manufacturer :1686610
EAN:4052568244828

Documents
Product details : FESTO 1686610 CONNECTING CABLE
Connecting cable NHSB-A1-15-BLG3-LE3-PU8-2XBB Protective tube length=15 m, Assembly Position=Any, Outdoor use=C1 - weather protected locations of use, Operating voltage range DC=0 - 30 V, Relative Air humidity=(* 5 - 100 %, * Condensing)
Connecting cable NHSB-A1-15-BLG3-LE3-PU8-2XBB 1686610
Technical specifications
Attributes
| Logistic Weight | 4290 g |
|---|---|
| Type | accessories for linear drives dfpi |
Show UNSPSC/ECL@SS
£ 330.09 excl. VAT
/ Each
£ 396.11 incl. VAT
- Delivery usually within ( 2 ) days