FESTO 18624 CONNECTING CABLE KMP3-25P-16-5
KMP3 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP3-25P-16-5
Rubix:109A2668
Manufacturer :18624
EAN:4052568112967

Documents
Product details : FESTO 18624 CONNECTING CABLE KMP3-25P-16-5
Connecting cable KMP3-25P-16-5 For valve terminal CPV. Assembly Position=Any, Nominal operating voltage DC=24 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
£ 97.27 excl. VAT
/ Each
£ 116.72 incl. VAT
- In stock: Next day delivery