References
Festo:NEBV-M8W4L-E-10-LE2
Rubix:391A4007
Manufacturer :562473
EAN:4052568099190
Documents
Product details : FESTO 562473 CONNECTING CABLE
connecting cable NEBV-M8W4L-E-10-LE2 Conforms to standard=(* EN 61076-2-101, * ISO 20401), Cable attribute=Suitable for chain link trunking, Operating status display=Yellow LED, Operating voltage range DC=20,4 - 26,4 V, Acceptable current load at 40°C=3 A
Connecting cable NEBV-M8W4L-E-10-LE2 562473
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 37.53 excl. VAT
/ Each
£ 45.04 incl. VAT
- Delivery usually within ( 6 ) days