FESTO 575833 CONNECTING CABLE NEBU-M8W4-K-10-LE4

NEBU connection cable

See technical informationSee documents

References

Festo:NEBU-M8W4-K-10-LE4
Rubix:109A7527
Manufacturer :575833
EAN:4052568059514
brand logo

Documents

Product details : FESTO 575833 CONNECTING CABLE NEBU-M8W4-K-10-LE4


connecting cable NEBU-M8W4-K-10-LE4 Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V

Technical specifications


Attributes
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
  • Delivery usually within ( 10 ) days