Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
SKF NIPPLE 1012783 E
SKF NIPPLE 1012783 E
Connecting nipple with Whitworth pipe thread (g) SKF
References
skf:
1012783 E
rubix:
118A0940
ean:
7316571760032
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF NIPPLE 1012783 E
SKF provides a wide range of connection nipples covering many different thread combinations and sizes. They are used as adapters to enable pipes and hoses to be connected to different thread sizes.
Technical specifications
Attributes
Coupling (inch)
G 3/8;G 1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.17
excl. VAT
/
Each
£
211.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1.5MM 45 DEG PACK OF 10
SKF Q/CONNECT NIPPLES 729832A
GISS 735612 HYDRAULIC GREASE NIPPLE, BENT AT 45 8X125 PK5
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1MM STRAIGHT PACK OF 10
LUMATIC M6 X 1 90 DEG HYDRAULIC GREASE NIPPLE - 303 STAINLESS
SKF AUTO LUBRICATOR- LAPFM1/4
SKF AUTO LUBRICATOR- LAPFF1/4
HARTLE BGNSI GREASE NIPPLE - IMPERIAL 80 PIECE SET
SKF 228027 E 1/4IN-3/4IN CONNECTION NIPPLE
LUMATIC NIPPLE BOX METRIC 54-7010
LUMATIC 10HP4/90 NIPPLE 1/4 INCH BSP TAPER 90DEG PACK OF 10
GISS 735610 HYDRAULIC GREASE NIPPLE, BENT AT 45 6X100 PK5
GISS 735615 HYDRAULIC GREASE NIPPLE, BENT AT 90 8X100 PK5
HARTLE BGNSM GREASE NIPPLE - METRIC 150 PIECE SET
SKF 1009030 B 1/8 X 38 CONNECTION NIPPLE