MECALINE 735610 HYDRAULIC GREASE NIPPLE, BENT AT 45 6X100 PK5
Hydraulic greaser 45° angle
See technical informationSee documentsReferences
Mecaline:735610
Rubix:217A3598
EAN:3660338017407

Documents
Product details : MECALINE 735610 HYDRAULIC GREASE NIPPLE, BENT AT 45 6X100 PK5
Material: galvanized steel.
.
Hexagonal body, hardened head. .
Packaging: 5 greaser blisters. Standard: DIN 71412
Hexagonal body, hardened head. .
Packaging: 5 greaser blisters. Standard: DIN 71412
Strengths
Strong wear resistance thanks to its hardened head
Technical specifications
Attributes
| Material | galvanized steel |
|---|---|
| Angle | 45 ° |
| Packaging | 5-grease nipple blister pack |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- In stock: Next day delivery
