Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
GISS 735612 HYDRAULIC GREASE NIPPLE, BENT AT 45 8X125 PK5
GISS 735612 HYDRAULIC GREASE NIPPLE, BENT AT 45 8X125 PK5
Hydraulic greaser 45° angle
References
mecaline:
735612
rubix:
217A3600
ean:
3660338017421
Technical specifications
Material
Galvanized steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 735612 HYDRAULIC GREASE NIPPLE, BENT AT 45 8X125 PK5
Material: galvanized steel. .
Hexagonal body, hardened head. .
Packaging: 5 greaser blisters. Standard: DIN 71412
Strengths
Strong wear resistance thanks to its hardened head
Technical specifications
Attributes
Material
Galvanized steel
Angle
45
°
Packaging
5-grease nipple blister pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
LUMATIC M6 X 1 90 DEG HYDRAULIC GREASE NIPPLE - 303 STAINLESS
GISS 735616 HYDRAULIC GREASE NIPPLE, BENT AT 90 8X125 PK5
GISS 846381 HYDRAULIC GREASE NIPPLE, STRAIGHT 8X125 PK10
LUMATIC LUBRICATING GREASE NIPPLE 1/4 BSP HOOK ON 10H0P4 PACK OF10
LUMATIC 10HF4/45 LUBRICATING GREASE NIPPLE 1/4 BSF 45 DEG PACK OF 10
ROEBUCK BGNBIP25D LUBTNG NIPPLE 1/4 BSP HOOK ON
SKF Q/CONNECT NIPPLES 729832A
GISS 735614 HYDRAULIC GREASE NIPPLE, BENT AT 90 6X100 PK5
"1/8"" BSP 90 deg hydraulic grease nipple - 303 stainless"
GISS 735611 HYDRAULIC GREASE NIPPLE, BENT AT 45 8X100 PK5
LUMATIC LUBRICATING GREASE NIPPLE M6 X 1 STRAIGHT PACK OF 10
LUMATIC M10 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
SKF AUTO LUBRICATOR- LAPFF1/4
LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 90 DEG PACK OF 10
LUMATIC SSHP2 1/8INBSP STRAIGHT GREASE NIPPLE TYPE 303 S/S