Filter Options
CATEGORIES
  • Control cabinet key (10)
  • Brand

    10 Product(s) with 10 variant(s):

    Relevance
    • roebuck:845349
    • rubix:209A8034
    • ean:3660338076039
    • Type of key
      Distribution
    • Number of keys
      5
    • Weight
      72 g
    £ 38.08 excl. VAT
    / Each
    • In stock: Next day delivery

    • knipex:00 11 01
    • rubix:2024863
    • ean:4003773074670
    • Type of key
      Multifunctional
    • Number of keys
      1
    • Weight
      135 g
    £ 31.13 excl. VAT
    / Each
    • In stock: Next day delivery

    • knipex:00 11 03
    • rubix:2546537
    • ean:4003773041658
    • Type of key
      Universal
    • Number of keys
      1
    • Weight
      88 g
    £ 22.61 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:847774
    • rubix:209A8037
    • ean:3660338088780
    • Type of key
      Compact
    • Number of keys
      9
    • Weight
      175 g
    £ 66.31 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:845353
    • rubix:209A8035
    • ean:3660338076046
    • Type of key
      Intervention
    • Number of keys
      5
    • Weight
      85 g
    £ 33.02 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:855897
    • rubix:209A7317
    • ean:3660338112591
    • Type of key
      Pen shape
    • Number of keys
      3
    • Weight
      120 g
    £ 49.45 excl. VAT
    / Each
    • In stock: Next day delivery

    • bahco:MK9
    • rubix:45026821
    • ean:7314150224326
    • Type of key
      crossover key
    • Number of keys
      8
    • Weight
      175 g
    £ 42.10 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • knipex:00 11 07
    • rubix:157A3768
    • ean:4003773063018
    • Type of key
      Key for control cabinets
    • Number of keys
      1
    • Weight
      95 g
    £ 24.56 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • knipex:00 11 04
    • rubix:157A1948
    • ean:4003773048954
    • Type of key
      Universal
    • Number of keys
      1
    • Weight
      86 g
    £ 18.55 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:985548
    • rubix:80014911
    • ean:3148516236548
    £ 32.34 excl. VAT
    / Each
    • Delivery within 10-15 business days