References
Facom:985548
Rubix:80014911
EAN:3148516236548

Documents
Product details : FACOM 4 WAY WRENCH
Key with 4 imprints for cabinets
-Tool supplied with a 6-point adapter for tips of 1/4 "- 6.35 mm.
-4 imprints:
-2 square prints: 6. 8 mm (A).
-1 triangular imprint: 9 mm (B).
-1 slotted cylindrical imprint: 5-14 mm (C).
-1 tip with 2 Phillips ® PH 2 (D) screwing imprints and 7 mm (E) slot.
Weight: 75 g. Model 985548. Diameter 6/8 mm. 1/4" Square drive.
-Tool supplied with a 6-point adapter for tips of 1/4 "- 6.35 mm.
-4 imprints:
-2 square prints: 6. 8 mm (A).
-1 triangular imprint: 9 mm (B).
-1 slotted cylindrical imprint: 5-14 mm (C).
-1 tip with 2 Phillips ® PH 2 (D) screwing imprints and 7 mm (E) slot.
Weight: 75 g. Model 985548. Diameter 6/8 mm. 1/4" Square drive.
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x60x15 mm |
| Package weight | 75 g |
| Type of key | key for control cabinets |
| Number of keys | 4 |
Show UNSPSC/ECL@SS
£ 34.52 excl. VAT
/ Each
£ 41.42 incl. VAT
- In stock: Next day delivery
