ROEBUCK 855897 UNIVERSAL CABINET KEY POLY


Poly universal key

References
roebuck:855897
rubix:209A7317
ean:3660338112591
Universal cabinet key POLY
brand logo
Technical specifications
Type of keyOther
Number of keys3

Product details : ROEBUCK 855897 UNIVERSAL CABINET KEY POLY


For cabinets, electrical cabinets, closure systems in electrical engineering, gas and water supplies, technical installations.
Equipped with an LED lamp that allows use in dark places.
Pen shape and clip for easy storage and transport.
Key equipment: 6/ 7/ 8 mm 9mm 3/ 5mm - 1 magnetic tip holder 1/4'', 1 reversible tip: slot: 1.
2 x 7 mm, and PH N° 2

Technical specifications


Attributes
Type of keyOther
Number of keys3
Show UNSPSC/ECL@SS
£ 52.91 excl. VAT
/ Each
£ 63.49 incl. VAT
  • In stock: Next day delivery