References
SMC:EVV5Z3-20-021-00F
Rubix:2604979
EAN:3618036112627

Technical specifications
| Type | smc evv5z3-20-021-00f manifold base |
|---|---|
| Number of Ports | 2 |
Documents
Product details : SMC EVV5Z3-20-021-00F MANIFOLD BASE
The VZ series consists of 4 & 5 port solenoid valves with rubber seal. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements
Strengths
•DIN rail mount manifolds - old style
See replacement series SS5YJ7 - New Style
Manifold style: stacking non plug-in
Thread type: European
Valve stations: 2 to 20
Common SUP and EXH
One-touch fittings
See replacement series SS5YJ7 - New Style
Manifold style: stacking non plug-in
Thread type: European
Valve stations: 2 to 20
Common SUP and EXH
One-touch fittings
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Type | smc evv5z3-20-021-00f manifold base |
| Number of Ports | 2 |
| Max. service pressure | 7 bar |
| Material | aluminium |
| Pressure range | 0.15 to 0.7 mpa (≈1.5 to 7 bar) |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 23.32 excl. VAT
/ Each
£ 27.98 incl. VAT
- Delivery usually within ( 24 ) days