SMC SY7440-5YO-Q SOLENOID VALVE

SY7000 Solenoid Valve

See technical informationSee documents

References

SMC:SY7440-5YO-Q
Rubix:112A9662
EAN:3618036160222
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : SMC SY7440-5YO-Q SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 4 (3 Position Exhaust Centre)
Manifold Type: 40 (Base Mounted)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 5 (24VDC)
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650C)]
Lead Wire Length: None
Light/surge voltage suppressor: None
Manual Override: Non-locking Push Style
Port Size: Base Mounted w/o Sub-plate
Thread: Rc (or None)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight136 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Volume flow rate1130 l/min
Pressure range0,2/0,7 mpa
£ 103.11 excl. VAT
/ Each
£ 123.73 incl. VAT
  • Delivery usually within ( 4 ) days