References
SMC:EVV5Z3-20-031-00F
Rubix:2604978

Product details : SMC EVV5Z3-20-031-00F MANIFOLD BASE
The VZ series consists of 4 & 5 port solenoid valves with rubber seal. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements
Strengths
•DIN rail mount manifolds - old style
See replacement series SS5YJ7 - New Style
Manifold style: stacking non plug-in
Thread type: European
Valve stations: 2 to 20
Common SUP and EXH
One-touch fittings
See replacement series SS5YJ7 - New Style
Manifold style: stacking non plug-in
Thread type: European
Valve stations: 2 to 20
Common SUP and EXH
One-touch fittings
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Type | manifold base |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 32.27 excl. VAT
/ Each
£ 38.72 incl. VAT
- Delivery usually within ( 4 ) days