References
SMC:SS5Y3-41-08-M5F-Q
Rubix:112A0249
EAN:3618036214888

Product details : SMC SS5Y3-41-08-M5F-Q MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Type | base manifold |
| Number of Ports | 8 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 197 l/min |
| Pressure range | -100 kpa to 0,7 mpa |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 96.96 excl. VAT
/ Each
£ 116.35 incl. VAT
- Delivery usually within ( 4 ) days