References
SMC:S070A-5DC
Rubix:2606972

Product details : SMC S070A-5DC 3 PORT SOLENOID VALVE
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
S070, 3 Port Solenoid Valve, Compact Direct Operated for Manifold Use
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 46.64 excl. VAT
/ Each
£ 55.97 incl. VAT
- Delivery usually within ( 28 ) days