References
SMC:CEU5PB-D
Rubix:120A0852
EAN:3618035781022
Documents
Product details : SMC CEU5PB-D MULTI COUNTER
Series CEU5, multi counter was developed to work with CEP1 or CE1 high precision, stroke reading cylinders. CEU5 utilizes a RS-232C communication system which allows multiple counters to be linked together (each counter has a unique address, 1-99. BCD output, which allows the counter to be connected to a panel display, is available as a standard option.
Output Specification: P (PNP Open Collector)
External Output: B (RS-232C+BCD)
Power Voltage: D (DC24V)
External Output: B (RS-232C+BCD)
Power Voltage: D (DC24V)
Technical specifications
Attributes
| Type | controller |
|---|
Show UNSPSC/ECL@SS
£ 810.36 excl. VAT
/ Each
£ 972.43 incl. VAT
- Delivery usually within ( 4 ) days
