References
Festo:FLSM-6-R
Rubix:114A2076
Manufacturer :188522
EAN:4052568149659

Documents
Product details : FESTO 188522 FREE WHEEL UNIT FLSM-6-R
Freewheel unit FLSM-6-R for semi-rotary drive DSM. Size=6, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=0 - 60 °C, Theoretical torque at 6 bar=0,15 Nm
Technical specifications
Attributes
| Logistic Weight | 152 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 280.24 excl. VAT
/ Each
£ 336.29 incl. VAT
- Delivery usually within ( 6 ) days