Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
HEATSTORE HS2020TXN 2KW CONVECTOR HEATER C/W TIMER (H)420 MM X (W)580
HEATSTORE HS2020TXN 2KW CONVECTOR HEATER C/W TIMER (H)420 MM X (W)580
Convector Heaters
References
heatstore:
HS2020TXN
rubix:
234A7580
Product details
Technical specifications
Product details : HEATSTORE HS2020TXN 2KW CONVECTOR HEATER C/W TIMER (H)420 MM X (W)580
2kW Convector Heater c/w Timer (H)420 mm x (W)580 mm x (D)200 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.97
excl. VAT
/
Each
£
82.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
DEFENDER H029400 RHINO HEATER TQ3 230V
DIMPLEX 1KW PANEL HEATER PLX100E
HEATSTORE HSQWPH1500X 1.5KW W/PROOF HEATER (H)110 MM X (W)500 MM X (D)
HEATSTORE HTT4 4FT THERMOSTATIC HEAT TUBE 240W
HEATSTORE HSOFR1500 1500W OIL FILLED RADIATOR (H)580 MM X (W)370 MM X
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM
HEATSTORE HT1N 60W 1FT HEAT TUBE (L)325 MM
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
HEATSTORE HS2020XCN 2KW CONVECTOR HEATER WITH STAT