Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
Electric heater Dimplex
References
dimplex:
XLE050
rubix:
234A7916
Technical sheet / Technical file
Product details
Technical specifications
Product details : DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
0.5kw Electronic Controlled Storage Heat (H)749 mm x (W)581 mm x (D)182 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
893.67
excl. VAT
/
Each
£
1,072.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HEATSTORE HS2020XCN 2KW CONVECTOR HEATER WITH STAT
HEATSTORE HTT4 4FT THERMOSTATIC HEAT TUBE 240W
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
HEATSTORE HSQWPH1500X 1.5KW W/PROOF HEATER (H)110 MM X (W)500 MM X (D)
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
HEATSTORE HT1N 60W 1FT HEAT TUBE (L)325 MM
ARISTON UNDER SINK WATER HEA 3100306
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
RHINO HEATER TQ3 110V H029300
BN THERMIC HEATERS & CONTROLS HWP2-B PATIO HEATER 1.5KW IP55 230V BLAC
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
DIMPLEX OVER DOOR HEATER 3KW AC3N