Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
Tubular Heating
References
heatstore:
HT3N
rubix:
234A7592
Product details
Technical specifications
Product details : HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
180W 3ft Heat Tube (L)920 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.01
excl. VAT
/
Each
£
63.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
HEATSTORE HSOFR1500TX 1500W OIL FILLED RADIATOR TIMER (H)640 MM X (W)3
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
DIMPLEX 1KW PANEL HEATER PLX100E
HEATSTORE HSOFR1500 1500W OIL FILLED RADIATOR (H)580 MM X (W)370 MM X
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
DIMPLEX OVER DOOR HEATER 3KW AC3N
ARISTON UNDER SINK WATER HEA 3100306
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
RHINO HEATER TQ3 110V H029300
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM
HEATSTORE HTT4 4FT THERMOSTATIC HEAT TUBE 240W
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W