Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
Andris Lux
References
ariston:
3100303
rubix:
234A9628
manufacturer :
3100303
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
Andris 10 Lux 3KW Under Sink (H)360 mm x (W)360 mm x (D)298 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
196.33
excl. VAT
/
Each
£
235.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
HEATSTORE HTT4 4FT THERMOSTATIC HEAT TUBE 240W
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
HEATSTORE HSQWPH1500X 1.5KW W/PROOF HEATER (H)110 MM X (W)500 MM X (D)
HEATSTORE HS2020XCN 2KW CONVECTOR HEATER WITH STAT
DEFENDER H029400 RHINO HEATER TQ3 230V
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
HEATSTORE HSOFR1500 1500W OIL FILLED RADIATOR (H)580 MM X (W)370 MM X
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
HEATSTORE HSOFR1500TX 1500W OIL FILLED RADIATOR TIMER (H)640 MM X (W)3
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250