Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
Electric heater Dimplex
References
dimplex:
FX20VE
rubix:
208A1266
Technical sheet / Technical file
Product details
Technical specifications
Product details : DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
Electronic Wall Mounted Downflow Fan Hea (H)242 mm x (W)229 mm x (D)109 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.61
excl. VAT
/
Each
£
97.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HEATSTORE HS2020TXN 2KW CONVECTOR HEATER C/W TIMER (H)420 MM X (W)580
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
BN THERMIC HEATERS & CONTROLS HWP2-B PATIO HEATER 1.5KW IP55 230V BLAC
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
DIMPLEX 1KW PANEL HEATER PLX100E
ARISTON UNDER SINK WATER HEA 3100306
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
DIMPLEX OVER DOOR HEATER 3KW AC3N
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM
HEATSTORE HS2020XCN 2KW CONVECTOR HEATER WITH STAT
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
HEATSTORE HSQWPH1500X 1.5KW W/PROOF HEATER (H)110 MM X (W)500 MM X (D)
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM