Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
Electric heater Heatstore
References
heatstore:
HS4213
rubix:
234A7582
Technical sheet / Technical file
Product details
Technical specifications
Product details : HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
2kW Fan Heater c/w Stat Letter Box (H)130 mm x (W)250 mm x (D)245 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
HEATSTORE HS2020XCN 2KW CONVECTOR HEATER WITH STAT
RHINO HEATER TQ3 110V H029300
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
DIMPLEX OVER DOOR HEATER 3KW AC3N
HEATSTORE HSOFR1500TX 1500W OIL FILLED RADIATOR TIMER (H)640 MM X (W)3
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
DEFENDER H029400 RHINO HEATER TQ3 230V
ARISTON UNDER SINK WATER HEA 3100306
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
HEATSTORE HT1N 60W 1FT HEAT TUBE (L)325 MM
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE