Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
Electric heater Heatstore
References
heatstore:
HS4212XNI
rubix:
234A7581
Technical sheet / Technical file
Product details
Technical specifications
Product details : HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
2kW Fan Heater c/w Stat (H)260 mm x (W)225 mm x (D)130 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.06
excl. VAT
/
Each
£
49.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
ARISTON UNDER SINK WATER HEA 3100306
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
HEATSTORE HTT4 4FT THERMOSTATIC HEAT TUBE 240W
HEATSTORE HT1N 60W 1FT HEAT TUBE (L)325 MM
HEATSTORE HS2020TXN 2KW CONVECTOR HEATER C/W TIMER (H)420 MM X (W)580
DEFENDER H029400 RHINO HEATER TQ3 230V
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
BN THERMIC HEATERS & CONTROLS HWP2-B PATIO HEATER 1.5KW IP55 230V BLAC
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
HEATSTORE HSOFR1500 1500W OIL FILLED RADIATOR (H)580 MM X (W)370 MM X
HEATSTORE HSOFR1500TX 1500W OIL FILLED RADIATOR TIMER (H)640 MM X (W)3
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM