SANDVIK C5-LF123G10-35060B 5846650
CoroCut® 1-2 cutting unit for parting off and grooving
See technical informationReferences
Sandvik Coromant:C5-LF123G10-35060B
Rubix:288A3455
Manufacturer :5846650



Product details : SANDVIK C5-LF123G10-35060B 5846650
CoroCut® 1-2, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 35 mm |
|---|---|
| Height | 60 mm |
| Direction of tool | left |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 424.27 excl. VAT
/ Each
£ 509.12 incl. VAT
- Usually arrives within 14 working days
