SANDVIK C5-NF123G20-00070B CONCEPT HOLDERS FOR INSERT/ADAPTER 5727929
CoroCut® 1-2 cutting unit for parting off and grooving
See technical informationReferences
Sandvik Coromant:C5-NF123G20-00070B
Rubix:318A9027
Manufacturer :5727929



Product details : SANDVIK C5-NF123G20-00070B CONCEPT HOLDERS FOR INSERT/ADAPTER 5727929
CoroCut® 1-2 cutting unit for parting off and grooving
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Height | 2 mm |
| Direction of tool | neutral |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 424.27 excl. VAT
/ Each
£ 509.12 incl. VAT
- Usually arrives within 14 working days
