References
Sandvik Coromant:N123H2-0400-0003-GMH13A
Rubix:1051904
Manufacturer :5736200
EAN:11183303




Technical specifications
| Insert Type | n123h2-0400-0003-gmh13a |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | h13a |
Product details : SANDVIK N123H204000003GMH13A COROCUT
CoroCut® 1-2, insert for grooving
Technical specifications
Attributes
| Insert Type | n123h2-0400-0003-gmh13a |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | h13a |
| Radius | 0.3 mm |
| Cutting depth | 23 mm |
Show UNSPSC/ECL@SS
£ 296.80 excl. VAT
/ 10 pieces
£ 356.16 incl. VAT
- Usually arrives within 14 working days