SANDVIK N123H2-0400-0008-TM 1125 1-2 INSERT FOR TURNING 5736593
CoroCut 1-2 insert for turning
See technical informationReferences
Sandvik Coromant:N123H2-0400-0008-TM1125
Rubix:4513864
Manufacturer :5736593




Product details : SANDVIK N123H2-0400-0008-TM 1125 1-2 INSERT FOR TURNING 5736593
Technical specifications
Attributes
| Channel length | 4 mm |
|---|---|
| Nuance/shade | 1125 |
| Radius | 0.8 mm |
| Cutting depth | 23.4 mm |
Show UNSPSC/ECL@SS
£ 338.30 excl. VAT
/ 10 pieces
£ 405.96 incl. VAT
- Usually arrives within 14 working days
