SANDVIK L123H1-0200-RE7015 BORON NITRIDE TOOL 6256934
CoroCut® 1-2 inserts for profiling
See technical informationReferences
Sandvik Coromant:L123H1-0200-RE7015
Rubix:317A5983
Manufacturer :6256934




Technical specifications
| Insert Type | l123h1-0200-re7015 |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 7015 |
Product details : SANDVIK L123H1-0200-RE7015 BORON NITRIDE TOOL 6256934
CoroCut® 1-2, insert for profiling
Technical specifications
Attributes
| Insert Type | l123h1-0200-re7015 |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 7015 |
| Radius | 1 mm |
| Cutting depth | 5 mm |
Show UNSPSC/ECL@SS
£ 559.20 excl. VAT
/ 5 pieces
£ 671.04 incl. VAT
- Usually arrives within 14 working days