SANDVIK N123J2-0635-RO1125 COROCUT 5736674
CoroCut® 1-2 inserts for profiling
See technical informationReferences
Sandvik Coromant:N123J2-0635-RO1125
Rubix:318A3865
Manufacturer :5736674




Technical specifications
| Insert Type | n123j2-0635-ro1125 |
|---|---|
| Channel length | 6.35 mm |
| Nuance/shade | 1125 |
Product details : SANDVIK N123J2-0635-RO1125 COROCUT 5736674
CoroCut® 1-2, insert for profiling
Technical specifications
Attributes
| Insert Type | n123j2-0635-ro1125 |
|---|---|
| Channel length | 6.35 mm |
| Nuance/shade | 1125 |
| Radius | 3.175 mm |
| Cutting depth | 22 mm |
Show UNSPSC/ECL@SS
£ 513.30 excl. VAT
/ 10 pieces
£ 615.96 incl. VAT
- Usually arrives within 14 working days