SANDVIK RG123H1-0300-0015-RS1115 COROCUT 5741220
CoroCut® 1-2 inserts for profiling
See technical informationReferences
Sandvik Coromant:RG123H1-0300-0015-RS1115
Rubix:318A3437
Manufacturer :5741220




Technical specifications
| Insert Type | rg123h1-0300-0015-rs1115 |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1115 |
Product details : SANDVIK RG123H1-0300-0015-RS1115 COROCUT 5741220
CoroCut® 1-2, insert for profiling
Technical specifications
Attributes
| Insert Type | rg123h1-0300-0015-rs1115 |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1115 |
| Radius | 1.5 mm |
| Cutting depth | 5 mm |
Show UNSPSC/ECL@SS
£ 536.70 excl. VAT
/ 10 pieces
£ 644.04 incl. VAT
- Usually arrives within 14 working days