References
Sandvik Coromant:N123K55-25A2
Rubix:1049904
Manufacturer :5736927



Product details : N123K5525A2-SVIK COROCUT TOOLHOLDE
CoroCut® 1-2, parting blade
Technical specifications
Attributes
| Blade height | 31.9 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 5.5 mm |
| Cutting width | 25 mm |
Show UNSPSC/ECL@SS
£ 166.50 excl. VAT
/ Each
£ 199.80 incl. VAT
- Usually arrives within 14 working days
