RF123J133225BM-SVIK COROCUT SHANK
CoroCut® 1-2 Shank Tool for Parting and Grooving
See technical informationReferences
Sandvik Coromant:RF123J13-3225BM
Rubix:1037001
Manufacturer :5740983



Product details : RF123J133225BM-SVIK COROCUT SHANK
CoroCut® 1-2, shank tool for parting and grooving
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Height | 32 mm |
| Direction of tool | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 228.17 excl. VAT
/ Each
£ 273.80 incl. VAT
- Usually arrives within 14 working days
